3/4 in. Stainless Steel Full Port NPT 1500# Ball Valve
Memoryseal® 3/4 in. Stainless Steel Full Port NPT 1500# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Velan Memoryseal® split-body resilient-seated ball valves are available with a floating or trunnion ball, designed to handle an extensive range of applications
- Standard valves with MPTFE?seats and graphite packing can handle steam service up to 150 psig (10.3 bar)
- Valves with carbon graphite filled PTFE seats are suitable for steam up to 250 psig (17.2 bar)
- These rugged, versatile, and high-performance Memoryseal split-body resilient-seated ball valves can meet NACE specifications
- Memoryseal split-body ball valves are compliant with API 608 and dual qualified to API 641 and ISO 15848-1 fugitive emissions standards
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Memoryseal®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 15156
- Length:
- 3-3/25 in
- MA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure Class:
- 1500#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.8 lb
- cUPC Certified:
- No