This product requires certification to purchase.

3/4 in. Stainless Steel Reduced Port NPT 2000# Ball Valve

Velan Valve

Memoryseal® 3/4 in. Stainless Steel Reduced Port NPT 2000# Ball Valve

  • Fast #
  • Part #VSB0213SSEAF
  • Item #3303328
  • Manufacturer Part #S04-B0213-SSEA
4.9 out of 5 Customer Rating
Brand image
Velan Valve

Memoryseal® 3/4 in. Stainless Steel Reduced Port NPT 2000# Ball Valve

  • Fast #
  • Part #VSB0213SSEAF
  • Item #3303328
  • Manufacturer Part #S04-B0213-SSEA
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Velan Memoryseal® split-body resilient-seated ball valves are available with a floating or trunnion ball, designed to handle an extensive range of applications
  • Standard valves with MPTFE?seats and graphite packing can handle steam service up to 150 psig (10.3 bar)
  • Valves with carbon graphite filled PTFE seats are suitable for steam up to 250 psig (17.2 bar)
  • These rugged, versatile, and high-performance Memoryseal split-body resilient-seated ball valves can meet NACE specifications
  • Memoryseal split-body ball valves are compliant with API 608 and dual qualified to API 641 and ISO 15848-1 fugitive emissions standards
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.34
Clean Bagged:
No
Collection:
Memoryseal®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 15156
Length:
2-3/4 in
MA Approved:
No
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure - High:
2000
Pressure Class:
2000#
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
MPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.1 lb
cUPC Certified:
No