This product requires certification to purchase.

3 in. Stainless Steel Full Port Flanged 300# Ball Valve

Velan Valve

Memoryseal® 3 in. Stainless Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #VF11413SSEAM
  • Item #3303408
  • Manufacturer Part #F10-11413-SSEA
3.8 out of 5 Customer Rating
Brand image
Velan Valve

Memoryseal® 3 in. Stainless Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #VF11413SSEAM
  • Item #3303408
  • Manufacturer Part #F10-11413-SSEA
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Exclusive Memoryseal® seats compensate automatically for wear and fluctuations of pressure and temperature
  • Multiple solid cup and cone type PTFE stem seal or graphite packing
  • Adjustable threaded gland
  • Stem guides reduce side thrust
  • Long cycle life
  • Low, uniform torques
  • Blowout-proof stem
  • Live-loaded thrust washer prevents galling and provides a secondary stem seal
  • Fully enclosed body seal plus metal-to-metal seal for body and body end
  • Stainless handle with safety clip. Oval handwheel also available
  • Requires Certification

Documents


Specifications

API:
API 598, API 607, API 608, API 641, API 6A, API 6D
ASME:
ASME 10 CFR 50 Appendix B, ASME B16.10, ASME B16.34, ASME B16.5, ASME Class 300, ASME NQA1, ASME Section VIII
ASTM:
ASTM A-106, ASTM A-193, ASTM A-194, ASTM A-216, ASTM A-240, ASTM A-276, ASTM A-313, ASTM A-351 CF8M, ASTM F-593
BAA Compliant:
No
Clean Bagged:
No
Collection:
Memoryseal®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Malleable Iron
IAPMO Listed:
No
ISO:
ISO 10497, ISO 15156, ISO 15848-1, ISO 15848-2, ISO 17495, ISO 5211
Length:
11-3/25 in
MA Approved:
No
Material:
Stainless Steel, Plastic, Malleable Iron
Material Type:
316, CF8M, MPTFE
NSF Certified:
No
Number of Pieces:
2 Piece
Pressure - High:
740
Pressure - Low:
100
Pressure Class:
300#
Recommended Valve Application:
Gas, Oil, Chemical, Slurry
Temperature Range:
-100 to 450 Deg F (-73 to 232 Deg C)
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
MPTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
76 lb
Width:
8-1/4 in
cUPC Certified:
No