3 in. Stainless Steel Regular Port Flanged 150# Ball Valve
Memoryseal® 3 in. Stainless Steel Regular Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exclusive Memoryseal® seats compensate automatically for wear and fluctuations of pressure and temperature
- Unique 3-way packing arrangements for superior stem sealing
- Multiple solid cup and cone type PTFE stem seal and graphite packing
- Fully enclosed PTFE body seal
- Long cycle life
- Low, uniform torques
- Blowout-proof stem with stem guides prevent side thrust
- Locking devices standard on lever operated valves
- Valves are fire safe per API 607 / ISO 10497
- Certified TA-Luft
Documents
Specifications
- API:
- API 598, API 608, API 641
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5, ASME Section VIII
- ASTM:
- ASTM A-106, ASTM A-193 Grade B8M, ASTM A-194 Grade 8M, ASTM A-216 WCB, ASTM A-240, ASTM A-276, ASTM A-313, ASTM A-351 CF8M, ASTM F-593
- Clean Bagged:
- No
- Collection:
- Memoryseal®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 15156, ISO 15848-1, ISO 15848-2, ISO 17495, ISO 5211
- Length:
- 8 in
- MA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure Class:
- 150#
- Temperature Range:
- -100 to 450 Deg F (-73 to 232 Deg C)
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 36 lb
- cUPC Certified:
- No