6 in. Carbon Steel Reduced Port Flanged 150# Ball Valve
Memoryseal® 6 in. Carbon Steel Reduced Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Multiple solid cup and cone type PTFE stem seal or graphite packing
- Two-piece self-aligning packing flange and gland
- Valve/packing meets ISO and API fugitive emissions standards, and corrosion test requirements
- Long cycle life
- Low, uniform torques
- Pressurized thrust washer prevents galling and provides secondary stem seal
- ASME Section VIII mid flanges and bolting eliminates weak center section
- Permits in-line access for seat replacement without disassembly in accordance with Velan installation instructions
- Oval handles with locking device, as well as extensions available
- Valves are fire safe per API 607 / ISO 10497
Documents
Specifications
- API:
- API 598, API 607, API 608, API 641
- ASME:
- ASME 598, ASME B16.10, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-216 WCB, ASTM A-240, ASTM A-276 Grade 304SS, ASTM A-276 Grade 316SS, ASTM A-313, ASTM F-593
- Clean Bagged:
- No
- Collection:
- Memoryseal®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- ISO:
- ISO 10497, ISO 15156, ISO 15848-1, ISO 15848-2, ISO 17495, ISO 5211
- Length:
- 10-1/2 in
- MA Approved:
- No
- Material:
- Carbon Steel
- Material Type:
- A216-WCB
- NSF Certified:
- No
- Pressure Class:
- 150#
- Temperature Range:
- -100 to 450 Deg F (-73 to 232 Deg C)
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Union
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 6 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 134 lb
- cUPC Certified:
- No