6 in. Stainless Steel Full Port Flanged 300# Ball Valve
Memoryseal® 6 in. Stainless Steel Full Port Flanged 300# Ball Valve
Product Details
Product Details
- Exclusive Memoryseal® seats compensate automatically for wear and fluctuations of pressure and temperature
- Multiple solid cup and cone type PTFE stem seal or graphite packing
- Adjustable threaded gland
- Stem guides reduce side thrust
- Long cycle life
- Low, uniform torques
- Blowout-proof stem
- Live-loaded thrust washer prevents galling and provides a secondary stem seal
- Fully enclosed body seal plus metal-to-metal seal for body and body end
- Stainless handle with safety clip. Oval handwheel also available
Documents
Specifications
- API:
- API 598, API 607, API 608, API 641, API 6A, API 6D
- ASME:
- ASME 10 CFR 50 Appendix B, ASME B16.10, ASME B16.34, ASME B16.5, ASME Class 300, ASME NQA1, ASME Section VIII
- ASTM:
- ASTM A-106, ASTM A-193, ASTM A-194, ASTM A-216, ASTM A-240, ASTM A-276, ASTM A-313, ASTM A-351 CF8M, ASTM F-593
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Memoryseal®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Malleable Iron
- IAPMO Listed:
- No
- ISO:
- ISO 10497, ISO 15156, ISO 15848-1, ISO 15848-2, ISO 17495, ISO 5211
- Length:
- 15-22/25
- MA Approved:
- No
- Material:
- Stainless Steel, Plastic, Malleable Iron
- Material Type:
- 316, CF8M, MPTFE
- NSF Certified:
- No
- Pressure - High:
- 740
- Pressure Class:
- 300#
- Recommended Valve Application:
- Gas, Oil, Chemical, Slurry
- Temperature Range:
- -100 to 450 Deg F (-73 to 232 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 6 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 256
- Width:
- 12-1/2
- cUPC Certified:
- No