This product requires certification to purchase.

1-1/2 in Cast Stainless Steel Full Port Flanged Ball Valve

Velan Valve

Memoryseal® RSBV 1-1/2 in Cast Stainless Steel Full Port Flanged Ball Valve

  • Fast #
  • Part #VF01413SSE2J
  • Item #11413587
  • Manufacturer Part #F07-01413-SSE2
3.5 out of 5 Customer Rating
Brand image
Velan Valve

Memoryseal® RSBV 1-1/2 in Cast Stainless Steel Full Port Flanged Ball Valve

  • Fast #
  • Part #VF01413SSE2J
  • Item #11413587
  • Manufacturer Part #F07-01413-SSE2
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two-piece self-aligning packing flange and gland
  • Pressurized thrust washer prevents galling and provides secondary stem seal
  • Valve/packing meets ISO and API fugitive emissions standards, and corrosion test requirements
  • Requires Certification

Documents


Specifications

Collection:
Memoryseal® RSBV
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Stainless Steel
Material Type:
316
Pressure Class:
150#
Recommended Valve Application:
Steam, Chemical, Oil, Gas, Petrochemical, Pulp and Paper
Valve Port Opening:
Full Port
Valve Size:
1-1/2 in
Valve Type:
Ball Valve