1 in. Stainless Steel Regular Port Socket Weld 600# Ball Valve
TE-600 Series 1 in. Stainless Steel Regular Port Socket Weld 600# Ball Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Multiple solid cup and cone type PTFE stem seal or graphite packing
- Two-piece self-aligning packing flange and gland
- Valve/packing meets ISO and API fugitive emissions standards, and corrosion test requirements
- Long cycle life
- Low, uniform torques
- Pressurized thrust washer prevents galling and provides secondary stem seal
- ASME Section VIII mid flanges and bolting eliminates weak center section
- Permits in-line access for seat replacement without disassembly in accordance with Velan installation instructions
- Oval handles with locking device, as well as extensions available
- Valves are fire safe per API 607 / ISO 10497
Documents
Specifications
- API:
- API 598, API 607, API 608, API 6A, API 6D
- ASME:
- ASME 10 CFR 50 Appendix B, ASME B16.10, ASME B16.34, ASME B16.5, ASME NQA1, ASME Section VIII
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-276 Grade 316SS, ASTM A-313, ASTM A-351 CF8M, ASTM F-594
- Clean Bagged:
- No
- Collection:
- TE-600 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 10497, ISO 14001, ISO 9001
- Length:
- 3-3/4 in
- MA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure - High:
- 1480
- Pressure - Low:
- 100
- Pressure Class:
- 600#
- Temperature Range:
- -100 to 450 Deg F (-73 to 232 Deg C)
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- Top entry
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 6.9 lb
- cUPC Certified:
- No