This product requires certification to purchase.

2 in. Carbon Steel Full Port Socket Weld 600# Ball Valve

Velan Valve

TE-600 Series 2 in. Carbon Steel Full Port Socket Weld 600# Ball Valve

  • Fast #
  • Part #VWG1602SSEZK
  • Item #8696958
  • Manufacturer Part #V02WG1602SSEZ
3.8 out of 5 Customer Rating
Brand image
Velan Valve

TE-600 Series 2 in. Carbon Steel Full Port Socket Weld 600# Ball Valve

  • Fast #
  • Part #VWG1602SSEZK
  • Item #8696958
  • Manufacturer Part #V02WG1602SSEZ
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multiple solid cup and cone type PTFE stem seal or graphite packing
  • Two-piece self-aligning packing flange and gland
  • Valve/packing meets ISO and API fugitive emissions standards, and corrosion test requirements
  • Long cycle life
  • Low, uniform torques
  • Pressurized thrust washer prevents galling and provides secondary stem seal
  • ASME Section VIII mid flanges and bolting eliminates weak center section
  • Permits in-line access for seat replacement without disassembly in accordance with Velan installation instructions
  • Oval handles with locking device, as well as extensions available
  • Valves are fire safe per API 607 / ISO 10497
  • Requires Certification

Documents


Specifications

API:
API 598, API 607, API 608, API 6A, API 6D
ASME:
ASME 10 CFR 50 Appendix B, ASME B16.10, ASME B16.34, ASME B16.5, ASME NQA1, ASME Section VIII
ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 WCB, ASTM A-276 Grade 316SS, ASTM A-313, ASTM F-594
BAA Compliant:
No
Clean Bagged:
No
Collection:
TE-600 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
304 Stainless Steel
IAPMO Listed:
No
ISO:
ISO 10497, ISO 14001, ISO 9001
Length:
7-1/4 in
MA Approved:
No
Material:
Carbon Steel
Material Type:
A216-WCB
NSF Certified:
No
Pressure - High:
1480
Pressure - Low:
100
Pressure Class:
600#
Temperature Range:
-100 to 450 Deg F (-73 to 232 Deg C)
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Top entry
Valve Bonnet Type:
Bolted
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
MPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
70 lb
Width:
2-41/100 in
cUPC Certified:
No