This product requires certification to purchase.

3/4 in. Stainless Steel Full Port NPT 1000# Ball Valve

Velan Valve

V3P-1000 Series 3/4 in. Stainless Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #VSK1813SSGAF
  • Item #264396
  • Manufacturer Part #S04K1813SSGA
3.9 out of 5 Customer Rating
Brand image
Velan Valve

V3P-1000 Series 3/4 in. Stainless Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #VSK1813SSGAF
  • Item #264396
  • Manufacturer Part #S04K1813SSGA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three-piece design for facilitated in-line service
  • Stainless steel body RPTFE seats
  • Socket Weld, V3P-1000, Full Port, Three Piece Valve (Bolted), A105/WCB Body, 316 Ball & Stem, Glass Reinforced PTFE Seat, Standard Service
  • Contributes to LEED
  • Requires Certification

Documents


Specifications

Collection:
V3P-1000 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Stainless Steel
Material Type:
CF8M
Pressure Class:
1000#
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve