This product requires certification to purchase.

1-1/2 in. Stainless Steel Full Port NPT 1500# Ball Valve

Velan Valve

VEE-2000 Series 1-1/2 in. Stainless Steel Full Port NPT 1500# Ball Valve

  • Fast #
  • Part #VSM1113SSGAJ
  • Item #264525
  • Manufacturer Part #S07M1113SSGA
3.3 out of 5 Customer Rating
Brand image
Velan Valve

VEE-2000 Series 1-1/2 in. Stainless Steel Full Port NPT 1500# Ball Valve

  • Fast #
  • Part #VSM1113SSGAJ
  • Item #264525
  • Manufacturer Part #S07M1113SSGA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless Steel Body
  • RPTFE Seats
  • Threaded, VEE-2000, Full Port, End-Entry (Two-Piece), F316/CF8M Body, 316 Ball & Stem, Glass Reinforced PTFE Seat, Standard Service
  • Metal oscillating non-hold-open handle
  • Spud coupling, wall and spud flange for 3/4" top spud
  • 11 1/2" rough-in above fixture
  • Nos. S3082611 and S3082625 include sweat solder adapter kit with stamped flange
  • No. S3082653 and S3082675 include ADA compliant handle, vandal resistant stop cat with set screw, and sweat solder adapter with cover tube and cast set screw wall flange
  • ADA
  • Requires Certification

Documents


Specifications

Collection:
VEE-2000 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure Class:
1500#
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1-1/2 in
Valve Type:
Ball Valve