1 in. Stainless Steel Full Port NPT 2000# Ball Valve
VEE-2000 Series 1 in. Stainless Steel Full Port NPT 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless Steel Body
- RPTFE Seats
- Threaded, VEE-2000, Full Port, End-Entry (Two-Piece), F316/CF8M Body, 316 Ball & Stem, Glass Reinforced PTFE Seat, Standard Service
- Metal oscillating non-hold-open handle
- Spud coupling, wall and spud flange for 3/4" top spud
- 11 1/2" rough-in above fixture
- Nos. S3082611 and S3082625 include sweat solder adapter kit with stamped flange
- No. S3082653 and S3082675 include ADA compliant handle, vandal resistant stop cat with set screw, and sweat solder adapter with cover tube and cast set screw wall flange
- ADA
Documents
Specifications
- Collection:
- VEE-2000 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure Class:
- 2000#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve