1/2 in. Stainless Steel Regular Port NPT 1000# Ball Valve
VOP-1000 Series 1/2 in. Stainless Steel Regular Port NPT 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 90 Pallet: 180-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Stainless steel body RPTFE seats
- Threaded, VOP-1000, Regular Port, One-Piece/Unibody, F316/CF8M Body, 316 Ball & Stem, Glass Reinforced PTFE Seat, Standard Service
Documents
Specifications
- ASTM:
- ASTM A351 CF8M, ASTM A-182 F316, ASTM A-276 Type 316, ASTM A-193 B8
- Clean Bagged:
- No
- Collection:
- VOP-1000 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 2-9/25
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Industrial
- Temperature Range:
- -20 to 450 Deg F (-29 to 232 Deg C)
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve