This product requires certification to purchase.

1 in. Stainless Steel Regular Port NPT 1000# Ball Valve

Velan Valve

VOP-1000 Series 1 in. Stainless Steel Regular Port NPT 1000# Ball Valve

  • Fast #
  • Part #VSL0313SSGAG
  • Item #264529
  • Manufacturer Part #S05L0313SSGA
4.7 out of 5 Customer Rating
Brand image
Velan Valve

VOP-1000 Series 1 in. Stainless Steel Regular Port NPT 1000# Ball Valve

  • Fast #
  • Part #VSL0313SSGAG
  • Item #264529
  • Manufacturer Part #S05L0313SSGA
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel body RPTFE seats
  • Threaded, VOP-1000, Regular Port, One-Piece/Unibody, F316/CF8M Body, 316 Ball & Stem, Glass Reinforced PTFE Seat, Standard Service
  • 1 I.P.S. screwdriver Bak-Chek™ angle stop
  • Vandal resistant stop cap
  • Adjustable tailpiece
  • Vacuum breaker flush connection
  • Spud coupling wall and spud flanges for 1 1/2" top spud
  • High copper, low zinc brass castings for dezincification resistance
  • Non-hold-open handle and no external volume adjustment to ensure water conservation
  • Low consumption flush accuracy controlled by Para-Flo™ technology
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A351 Grade CF8M, ASTM A-351 Grade CF8M, ASTM A-276 Type 316, ASTM A-743, ASTM A-193 Grade B8, ASTM A-193 Grade B8M, ASTM A217
Clean Bagged:
No
Collection:
VOP-1000 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Stainless Steel
Handle Type:
Hand Wheel
IAPMO Listed:
No
Length:
3-37/50 in
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure Class:
1000#
Recommended Valve Application:
Gas, Oil, Pipelines, Process Equipment, Foodservice, Pharmaceutical, Water Treatment
Temperature Range:
Up to 1000 Deg F (Up to 538 Deg C)
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1 in
Valve Type:
Ball Valve