3/4 in. Carbon Steel Regular Port NPT 1000# Ball Valve
VOP-1000 Series 3/4 in. Carbon Steel Regular Port NPT 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Velan’s VTP-2000 three-piece ball valve is a high-performance ball valve, ideal for a wide variety of services
- Designed for simple, in-line maintenance, and long, reliable service life, this resilient-seated ball valve offers sophisticated technical features that enable superior performance at an economical cost
- VTP-2000 three-piece ball valves, are compliant with API 608 and dual qualified to API 641 and ISO 15848-1 fugitive emissions standards
- Carbon or stainless steel body materials
- RPTFE seats
Documents
Specifications
- API:
- API 607, API 6A, API 6D
- ASME:
- ASME 10 CFR 50 Appendix B, ASME NQA1
- Clean Bagged:
- No
- Collection:
- VOP-1000 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 10497, ISO 9001:2008
- Length:
- 2-2/5 in
- MA Approved:
- No
- Material:
- Carbon Steel, Plastic, Stainless Steel
- Material Type:
- 304, A216-WCB, RPTFE
- NSF Certified:
- No
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Gas, Oil, Chemical
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Latch Lock Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.57 lb
- cUPC Certified:
- No