1 in. Carbon Steel Full Port Socket Weld 2000# Ball Valve
VTP-2000 Series 1 in. Carbon Steel Full Port Socket Weld 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Velan’s VTP-2000 three-piece ball valve is a high-performance ball valve, ideal for a wide variety of services
- Designed for simple, in-line maintenance, and long, reliable service life, this resilient-seated ball valve offers sophisticated technical features that enable superior performance at an economical cost
- VTP-2000 three-piece ball valves, are compliant with API 608 and dual qualified to API 641 and ISO 15848-1 fugitive emissions standards
Documents
Specifications
- API:
- API 607, API 608, API 641
- ASME:
- ASME B16.34, ASME F837
- Clean Bagged:
- No
- Collection:
- VTP-2000 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 10497, ISO 15156, ISO 15848-1, ISO 17495, ISO 5211
- Length:
- 3-17/25 in
- MA Approved:
- No
- Material:
- Carbon Steel, Plastic, Stainless Steel
- Material Type:
- 304, A216-WCB, MPTFE
- NSF Certified:
- No
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas, Oil, Potable Water, Chemical
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 4.2 lb
- Width:
- 2-2/5 in
- cUPC Certified:
- No