1 in. Stainless Steel Full Port NPT 2000# Ball Valve
VTP-2000 Series 1 in. Stainless Steel Full Port NPT 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Velan’s VTP-2000 three-piece ball valve is a high-performance ball valve, ideal for a wide variety of services
- Designed for simple, in-line maintenance, and long, reliable service life, this resilient-seated ball valve offers sophisticated technical features that enable superior performance at an economical cost
- VTP-2000 three-piece ball valves, are compliant with API 608 and dual qualified to API 641 and ISO 15848-1 fugitive emissions standards
Specifications
- API:
- API 607
- ASME:
- ASME B16.34
- Collection:
- VTP-2000 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Stainless Steel
- ISO:
- ISO 5211
- Length:
- 3-17/25 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, CF8M, MPTFE
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas, Oil, Potable Water, Chemical
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 4.2 lb
- Width:
- 2-2/5 in