2 in. Stainless Steel Full Port Socket Weld 1500# Ball Valve
VTP-2000 Series 2 in. Stainless Steel Full Port Socket Weld 1500# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Modified PTFE seats (standard) reduce cold flow, have 50% lower void content and less deformation under load. MPTFE provides a smoother surface, has excellent non-stick properties and improved flexibility
- Peek thrust washer prevents galling and protects against deformation for superior strength
- Dual-certified to API 641 and ISO 15848-1, 100 ppm low fugitive emissions
- Blow-out proof stem with live-loaded three-way stem seal
- Totally encapsulated bolting
- ISO 5211 mounting pad simplifies actuation with standardized linkages
- Stainless steel handle with locking device (standard)
- 3-piece design for simple, in-line maintenance
- Weldable in-line without disassembly, see maintenance manual for instructions
- Bi-directional
Documents
Specifications
- API:
- API 607, API 608, API 641
- ASME:
- ASME B16.34, ASME F837
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- VTP-2000 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 10497, ISO 15156, ISO 15848-1, ISO 17495, ISO 5211
- Length:
- 5-1/10
- MA Approved:
- No
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, CF8M, MPTFE
- NSF Certified:
- No
- Pressure Class:
- 1500#
- Recommended Valve Application:
- Gas, Oil, Potable Water, Chemical
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 12.9
- Width:
- 3-41/50
- cUPC Certified:
- No