140 MBH Water Boiler 140000 BTU 0.84 AFUE
Aruba 5 Series 140 MBH Water Boiler 140000 BTU 0.84 AFUE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ASME cast iron heat exchanger. Max allowable working pressure 50 psi
- Adjustable operating supply water temperature, factory set at 180F
- Additional circulator output for 2nd zone or indirect water heater
- Integrated hydrolevel IDL 1200 low water cut-off
- Available with natural or LP gas
- Features stainless steel burners
- Designed for installation on combustible floors
- Includes stack damper, flame rollout switch, blocked vent switch, 30 psi relief valve and circulator
- Boiler easily field convertible to left side piping
- Full one year warranty on residential boilers. Limited lifetime warranty on cast iron heat exchanger
Specifications
- AFUE:
- 84.00 %
- ASME:
- ASME H
- Application:
- Closet, Commercial, Residential, Venting
- BTU:
- 140000
- Boiler Type:
- Cast Iron Boiler
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Aruba 5 Series
- Depth:
- 31-1/2 in
- Fuel Type:
- Natural Gas, Propane
- Height:
- 39-1/2 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 140 MBH
- Installation Type:
- Floor Mount
- Material:
- Cast Iron
- Media:
- Hot Water
- Power Source:
- Electric, Gas
- Return Pipe Connection:
- 1/2 in
- Supply Pipe Connection Size:
- 1/2 in
- UPC:
- 645504522162
- Vent Type:
- Chimney Vent
- Width:
- 18-1/2 in