84% - Gas Boiler - 70 MBH
Aruba 5 Series 84% - Gas Boiler - 70 MBH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Additional circulator output for 2nd zone or indirect water heater
- Integrated hydro level IDL 1200 low water cut-off
- Available with natural or LP gas
- Features stainless steel burners
- Designed for installation on combustible floors
- Built-in rear draft diverter to fit low spaces
- Includes stack damper, flame rollout switch, blocked vent switch, 30 psi relief valve and circulator
- Boiler easily field convertible to left side piping
- ASME cast iron heat exchanger. Max. allowable working pressure 50 psi
- Adjustable operating supply water temperature, factory set at 180F
Documents
Specifications
- AFUE:
- 84
- Application:
- Residential
- BTU:
- 70000
- BTU Heat Rating:
- 59000 Btu/h
- Boiler Type:
- Gas Boiler
- Collection:
- Aruba 5 Series
- Depth:
- 31-1/2
- Fuel Type:
- Natural Gas
- Height:
- 39-1/2
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 70 MBH
- Installation Type:
- Floor Mount
- Material:
- Cast Iron
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 1/2
- UPC:
- 645504521981
- Width:
- 12-7/8