12-3/16 in. Constructo 1.0 Heat Recovery Ventilator Side
12-3/16 in. Constructo 1.0 Heat Recovery Ventilator Side
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This compact, lightweight, and powerful unit is the ideal choice for new small single family homes, high-rise condos and other limited space applications
- This side port unit is 20% smaller than comparable units
- Simple to install and easy to maintain
Specifications
- Length:
- 12-3/16 in
- UPC:
- 772371086043
- Width:
- 22-9/16 in