This product requires certification to purchase.

20 x 16 x 2 in. Air Filter

Venmar Ventilation

20 x 16 x 2 in. Air Filter

  • Fast #
  • Part #V04803
  • Item #1829960
  • Manufacturer Part #4803
5 out of 5 Customer Rating
Brand image
Venmar Ventilation

20 x 16 x 2 in. Air Filter

  • Fast #
  • Part #V04803
  • Item #1829960
  • Manufacturer Part #4803
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The high-efficiency HEPA replacement filter for Venmar HEPA 3100 and HRV2600 units
  • Captures 99.97% of dust and particles as small as 0.3 micron
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
HEPA 3000 Air Purification System
Depth:
2 in
Disposable:
No
Height:
16 in
Size:
20 in x 16 in x 2 in
UPC:
772371073371
Width:
20 in