2 in. 3H/2C 7-Day Digital Programmable Thermostat
2 in. 3H/2C 7-Day Digital Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Commercial
- Auto Switching Heat:
- No
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Power Source:
- Electric
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 3H/2C
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 4-4/5 in