2H/2C 1-Day Digital Programmable Thermostat
2H/2C 1-Day Digital Programmable Thermostat
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Color Finish Name:
- White
- Height:
- 4-1/2
- Power Source:
- Electric
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 2H/2C
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 4-4/5