This product requires certification to purchase.

3-1/4 in. 2H/2C Wireless Digital Thermostat Receiver

Venstar

3-1/4 in. 2H/2C Wireless Digital Thermostat Receiver

  • Fast #
  • Part #VT1100REC
  • Item #7207616
  • Manufacturer Part #T1100REC
5 out of 5 Customer Rating
Venstar

3-1/4 in. 2H/2C Wireless Digital Thermostat Receiver

  • Fast #
  • Part #VT1100REC
  • Item #7207616
  • Manufacturer Part #T1100REC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Auto Switching Heat:
No
Color Finish Name:
White
Depth:
1-31/100 in
Height:
3-1/4 in
Power Source:
Electric
Programmability:
Programmable
Smart Home Enabled:
No
Stages:
2H/2C
Touch Screen:
No
Width:
4-3/4 in