4-3/4 in. 2H/2C Wireless Digital Thermostat Sender
4-3/4 in. 2H/2C Wireless Digital Thermostat Sender
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Color Finish Name:
- White
- Depth:
- 1-1/4 in
- Height:
- 4-3/4 in
- Power Source:
- Electric
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 2H/2C
- Touch Screen:
- No
- Width:
- 3-1/4 in