28-3/8 in. Wall Mount Range Hood in Gunsmoke

You last purchased this on
 
Vent-A-Hood

28-3/8 in. Wall Mount Range Hood in Gunsmoke

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vent-A-Hood

28-3/8 in. Wall Mount Range Hood in Gunsmoke

  • Fast #
  • Part #VBH128SLDGS
  • Item #3688744
  • Manufacturer Part #BH128SLD GS
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gunsmoke Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2.5
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Color Finish Category:
Greys
Color Finish Name:
Gunsmoke
Depth:
19-1/4 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
1
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Type:
Halogen
Material:
Stainless Steel
Max CFM:
300 cfm
Sones:
5.4
UL Listed:
Yes
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted
Volts:
115V
Width:
28-3/8 in