This product requires certification to purchase.

36 in. Wall Mount Range Hood in Stainless Steel

Vent-A-Hood

36 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #VJDH236C2SSASSB
  • Item #10345959
  • Manufacturer Part #JDH236/C2-SS/AS-SB
3.1 out of 5 Customer Rating
Brand image
Vent-A-Hood

36 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #VJDH236C2SSASSB
  • Item #10345959
  • Manufacturer Part #JDH236/C2-SS/AS-SB
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
4
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24 in
Duct Size:
8 in
Energy Star Compliant:
No
Height:
30 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Sones:
6.5
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
115V
Width:
36 in