This product requires certification to purchase.

46-3/8 x 10 x 22-1/2 x 12 in. Liner insert in Black

Vent-A-Hood

46-3/8 x 10 x 22-1/2 x 12 in. Liner insert in Black

  • Fast #
  • Part #VBH346PSLDBL
  • Item #3093837
  • Manufacturer Part #BH346PSLD BL
4 out of 5 Customer Rating
Brand image
Vent-A-Hood

46-3/8 x 10 x 22-1/2 x 12 in. Liner insert in Black

  • Fast #
  • Part #VBH346PSLDBL
  • Item #3093837
  • Manufacturer Part #BH346PSLD BL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cooktop lights
  • Requires Certification

Documents


Specifications

AMP:
6
CEC Compliant:
For Sale in CA
CFM:
900 ft3/min
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
22-1/2 in
Duct Size:
10 in
Height:
12 in
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
3
Product Type:
Liner Insert
Proposition 65:
WARNING: This product contains chemicals known to the State of California to cause cancer, and birth defects or other reproductive harm.
RPM:
1550
Sones:
6.3
UL Listed:
Yes
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
115V
Width:
46-3/8 in