California Energy Commission Registered Stainless Steel 48 WM RNGE Hood 1200 Cubic Feet Per Minute
California Energy Commission Registered Stainless Steel 48 WM RNGE Hood 1200 Cubic Feet Per Minute
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cooktop lights
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Installation Type:
- Wall Mount
- Proposition 65:
- WARNING: This product contains chemicals known to the State of California to cause cancer, and birth defects or other reproductive harm.
- Sones:
- 6.5
- Vent Ducted or Ductless:
- Ducted