This product requires certification to purchase.

42 in. 250 cfm Ducted Under Cabinet Range Hood in Stainless Steel

Vent-A-Hood

K Series 42 in. 250 cfm Ducted Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #VSLH6K42SS
  • Item #3688871
  • Manufacturer Part #SLH6-K42 SS
5 out of 5 Customer Rating
Brand image
Vent-A-Hood

K Series 42 in. 250 cfm Ducted Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #VSLH6K42SS
  • Item #3688871
  • Manufacturer Part #SLH6-K42 SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Filter less Power Lung Blower
  • Active Canopy Engineering
  • EZ Clean Grease Collection
  • Back Vent or Top Vent
  • SensaSource Heat Detection
  • Quiet
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
3.5
CEC Compliant:
For Sale in CA
CFM:
250 ft3/min
Collection:
K Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Rocker Switch
Depth:
19-1/2 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
2
Height:
6 in
Installation Type:
Under Cabinet
Light Bulb Type:
Halogen
Material:
Stainless Steel
Proposition 65:
WARNING: This product contains chemicals known to the State of California to cause cancer, and birth defects or other reproductive harm.
Sones:
7.4
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
115V
Width:
42 in