36 in. Wall Mount Range Hood in Stainless Steel
Nouveau™ Pro 36 in. Wall Mount Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cooktop lights
Specifications
- ADA Compliant:
- No
- AMP:
- 8.9
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Nouveau™ Pro
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Proposition 65:
- WARNING: This product contains chemicals known to the State of California to cause cancer, and birth defects or other reproductive harm.
- Sones:
- 6.5
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36 in