SITO 900 Cubic Feet Per Minute 46-3/8 Hood Liner
SITO 900 Cubic Feet Per Minute 46-3/8 Hood Liner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cooktop lights
Documents
Specifications
- AMP:
- 5.9
- CEC Compliant:
- For Sale in CA
- CFM:
- 900 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22-1/2 in
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Sones:
- 6.3
- Type:
- VBH346PSLD
- Vent Ducted or Ductless:
- Ducted
- Width:
- 46-3/8 in