70 cfm White 79W Contractor Fan
70 cfm White 79W Contractor Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 70 CFM
Specifications
- AMP:
- 1.8
- CFM:
- 70 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Duct Size:
- 3 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5 in
- Length:
- 11 in
- Material:
- Metal, Plastic, Steel
- Material Type:
- Polymer
- Sones:
- 5.5
- UL Listed:
- No
- UPC:
- 697453505000
- Volts:
- 120V
- Watts:
- 79 W
- Width:
- 10 in