This product requires certification to purchase.

3 in. x 50 yd. Silver Aluminum Foil Tape

Venture Tape™

3 in. x 50 yd. Silver Aluminum Foil Tape

  • Fast #
  • Part #V3243M50
  • Item #2493656
  • Manufacturer Part #V3243M50
5 out of 5 Customer Rating
Brand image
Venture Tape™

3 in. x 50 yd. Silver Aluminum Foil Tape

  • Fast #
  • Part #V3243M50
  • Item #2493656
  • Manufacturer Part #V3243M50
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High temperature backing is ideal for duct and flue pipe closure
  • Solvent acrylic adhesive performs well in temperatures as high as 425°F/218°C
  • High heat reflectivity protects heat-sensitive components
  • High resistance to moisture, UV and many chemicals for long-term durability
  • Aluminum foil conforms well to irregular shapes and surfaces
  • Can be torn by hand for ease of installation
  • Hand tear able allows for easy installation
  • Excels in a wide range of environmental conditions
  • Requires Certification

Specifications

Color Finish Name:
Silver
Length:
50 yd
Material:
Aluminum
Product Type:
Aluminum Foil Tape
Thickness:
2 mil
Width:
3 in