This product requires certification to purchase.

23 in. x 50 yd. Silver Enhanced Metal Insulation Jacketing Tape

VentureClad™

1577CW-EMJ 23 in. x 50 yd. Silver Enhanced Metal Insulation Jacketing Tape

  • Fast #
  • Part #3M7100311703
  • Item #10832328
  • Manufacturer Part #7100311703
3.2 out of 5 Customer Rating
Brand image
VentureClad™

1577CW-EMJ 23 in. x 50 yd. Silver Enhanced Metal Insulation Jacketing Tape

  • Fast #
  • Part #3M7100311703
  • Item #10832328
  • Manufacturer Part #7100311703
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Quick and simple install with no specialized tools
  • Highly-resistant to punctures and tears
  • Bonds and seals in cold, hot and humid conditions as low as -10 Deg F (-23 Deg C) with service range of -40 Deg F (-40 Deg C) to 248 Deg F (120 Deg C)
  • Designed to protect insulation materials, including fiberglass, polystyrene, mineral wool, elastomeric, phenolic foam, cellular glass, calcium silicate and conformable aerogel
  • Protects against intrusion by vapor and chemical atmospheres as well as water, fungi, corrosion, oil and grease
  • Greenguard Gold Certified-Qualifies for LEED® credits
  • Achieve a clean look with no sharp edges, fasteners or banding
  • Requires Certification
Dimensions & Measurements
Length
50 yd
Thickness
7 mil
Width
23 in
Characteristics & Features
Collection
1577CW-EMJ
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Aluminum, Plastic
Material Type
Acrylic Adhesive
Tensile Strength
60 lbs/inch
Electrical & Operational Information
Maximum Temperature
300
Temperature Range
-40 to 300 Deg F
Warranty & Product Information
Application
HVAC
Product Type
Insulation Tape
Type
3M7100311703
UL Listed
Yes