23X50 YD Insulation JACKETING SYS
This product has been replaced by
Manufacturer Part #7100311703
23X50 YD Insulation JACKETING SYS
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Zero permeability provides an absolute vapor barrier for sealing applications
- Cold weather acrylic adhesive applies easily at temperatures as cold as -10°F/-23°C
- 10-year 3M warranty when applied per 3M installation guidelines
- High puncture and tear resistance ensure longevity and durability in a variety of applications and environmental conditions
- Qualifies for compliance credit for LEED®
- Flexible backing conforms to irregular and curved surfaces
- High puncture and tear resistance
- Self adhesive material installs easily with no off-site fabrication required
- UL Listed—exceeds all requirement of UL723 (25/50 Flame/Smoke Rating)
- Meets requirements of FSIS Directive 5000.1, 9 CFR, Part 416 for USDA and FDA facilities and Department of Health and Human Services Construction Guide for Food Facilities
Documents
Specifications
- Length:
- 50 yd
- UL Listed:
- Yes
- UPC:
- 051128957677
- Width:
- 23 in