This product requires certification to purchase.

15 in. Medium CFL Recycling Box

Veolia ES

RecyclePak® 15 in. Medium CFL Recycling Box

  • Fast #
  • Part #VSUPPLY192
  • Item #4869200
  • Manufacturer Part #SUPPLY-192
5 out of 5 Customer Rating
Brand image
Veolia ES

RecyclePak® 15 in. Medium CFL Recycling Box

  • Fast #
  • Part #VSUPPLY192
  • Item #4869200
  • Manufacturer Part #SUPPLY-192
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with small spiral, 2-pin and 4-pin CFLs or incandescents
  • Prepaid recycling
  • Fill, seal and ship
  • Includes the recycling container, a poly liner, instructions, terms and conditions, a prepaid return shipping label, processing and a certificate of recycling
  • Containers are UN tested and DOT approved for safe storage and transport of hazardous materials
  • Requires Certification

Specifications

Collection:
RecyclePak®
Height:
15 in
Length:
15 in
UPC:
094922273642
Width:
15 in