This product requires certification to purchase.

50 lb. Medium Electronics Recycling Box

Veolia ES

RecyclePak® 50 lb. Medium Electronics Recycling Box

  • Fast #
  • Part #VSUPPLY197
  • Item #5111428
  • Manufacturer Part #SUPPLY-197
4.9 out of 5 Customer Rating
Brand image
Veolia ES

RecyclePak® 50 lb. Medium Electronics Recycling Box

  • Fast #
  • Part #VSUPPLY197
  • Item #5111428
  • Manufacturer Part #SUPPLY-197
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Electronic recycling box
  • Prepaid recycling
  • Fill, seal and ship
  • For use with unsorted computers, peripherals, monitors, TVs, home electronics, office electronics, printers, toner cartridges, cell phones and personal electronics
  • Includes the recycling container, a liner, instructions, terms and conditions, a prepaid return shipping label, processing and a certificate of recycling
  • Requires Certification

Specifications

Capacity:
50 lb
Collection:
RecyclePak®
Height:
18
Length:
18
Type:
VSUPPLY197
UPC:
094922332370
Width:
12