70 lb. Large Electronics Recycling Box
RecyclePak® 70 lb. Large Electronics Recycling Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Electronic recycling box
- Prepaid recycling
- Fill, seal and ship
- For use with unsorted computers, peripherals, monitors, TVs, home electronics, office electronics, printers, toner cartridges, cell phones and personal electronics
- Includes the recycling container, a liner, instructions, terms and conditions, a prepaid return shipping label, processing and a certificate of recycling
Specifications
- Capacity:
- 70 lb
- Collection:
- RecyclePak®
- Height:
- 22 in
- Length:
- 22 in
- Material:
- Plastic
- UPC:
- 094922122049