DELTA VESNA: ESCUTCHEON
Vesna™ DELTA VESNA: ESCUTCHEON
Package Quantity Info:
Each: 1 Pallet: 390-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Vesna™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Height:
- 6-1/2 in
- Material:
- Brass
- UPC:
- 034449894784
- Width:
- 6-1/2 in