FLANGE AND GASKET 1 HOLE
Vesna™ FLANGE AND GASKET 1 HOLE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 9680-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Vesna™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-13/100 in
- Height:
- 14/25 in
- Material:
- Zinc
- UPC:
- 034449953610
- Width:
- 1-13/100 in