This product requires certification to purchase.

*0323 HDL KIT

Delta Faucet

Vesna™ *0323 HDL KIT

  • Fast #
  • Part #DRP100416BL
  • Item #8154178
  • Manufacturer Part #RP100416BL
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Vesna™ *0323 HDL KIT

  • Fast #
  • Part #DRP100416BL
  • Item #8154178
  • Manufacturer Part #RP100416BL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1079
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
Delta
Collection:
Vesna™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Type:
Lever
Height:
2-3/4 in
Material:
Zinc
Number of Handles:
Single Handle
UPC:
034449952354