This product requires certification to purchase.

150 MBH Indoor Condensing Natural Gas Tankless Water Heater

Vesta

150 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #VVRS150
  • Item #9746830
  • Manufacturer Part #VRS 150
4.4 out of 5 Customer Rating
Brand image
Vesta

150 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #VVRS150
  • Item #9746830
  • Manufacturer Part #VRS 150
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

AMP:
5
Application:
Residential
BTU:
150000
Condensing:
Yes
Depth:
11-3/5 in
Energy Star Compliant:
Yes
Flow Rate:
8.4 gpm
Fuel Type:
Natural Gas
Height:
27-3/5 in
Indoor Outdoor:
Indoor
MBH:
150
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Temperature Range:
98 to 140 Deg F
Uniform Energy Factor (UEF):
0.96
Vent Type:
Direct Vent
Volts:
120V
Water Connection Size:
3/4 in
Water Heater Type:
Tankless
Watts:
0.075 kW
Weight:
67 lb
Width:
18-1/10 in