199 MBH Indoor Condensing Natural Gas Tankless Water Heater
199 MBH Indoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Documents
Specifications
- AMP:
- 5
- Application:
- Residential
- Condensing:
- Yes
- Depth:
- 27-3/5 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 11.2 gpm
- Fuel Type:
- Natural Gas
- Height:
- 11-3/5 in
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- Power Source:
- Gas
- Pressure - Low:
- 15
- Temperature Range:
- 98 to 140 Deg F
- Uniform Energy Factor (UEF):
- 0.95
- Weight:
- 75 lb
- Width:
- 18-1/10 in