Hybrid Tankless Water Heater
Hybrid Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Documents
Specifications
- Application:
- Residential
- Depth:
- 13-3/5 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Height:
- 27-3/5 in
- NSF:
- NSF 372, NSF 5
- NSF Certified:
- Yes
- Temperature Range:
- 98 to 140 Deg F
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Water Heater Type:
- Hybrid, Tankless
- Watts:
- 95 W
- Weight:
- 95 lb
- Width:
- 18-1/10 in