11-1/2 in. Hook Non Locking Cover
11-1/2 in. Hook Non Locking Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 11-1/2 in
- Material:
- Cast Iron
- Product Type:
- Lid