11-1/2 in. Locking Cover
11-1/2 in. Locking Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lid Size 11.5 in
- Bolt size 1-1/32 in
Documents
Specifications
- ASTM:
- ASTM A-48
- Diameter:
- 11-1/2 in
- Material:
- Cast Iron
- Product Type:
- Cover, Non-Recessed, Locking
- Weight:
- 11 lb