This product requires certification to purchase.

18 in. Frame and Test Cover

Vestal Manufacturing

18 in. Frame and Test Cover

  • Fast #
  • Part #V32023
  • Item #807822
  • Manufacturer Part #32-023
3.6 out of 5 Customer Rating
Brand image
Vestal Manufacturing

18 in. Frame and Test Cover

  • Fast #
  • Part #V32023
  • Item #807822
  • Manufacturer Part #32-023
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Tile size 18 in
  • Bolt size 27/32 in
  • Lid size 11.5 in
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48
Material:
Cast Iron
Product Type:
Ring, Cover, Non-Recessed, Locking
Weight:
32 lb
Width:
18 in