2-5/8 in. Cast Iron Bell Trap
2-5/8 in. Cast Iron Bell Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made from U.S.A. cast iron
- Strainer easily removes for cleaning
- Painted black
- Four sided outdoor coil design allows compressor operationwith access panel removed
- Air is discharged upward away from bushes and shrubs
- The discharge pattern of the top grille provides minimum air restriction, resulting in quiet fan operation
- Combination grille/motor mount secures the fan motor to the underside of the discharge grille
- All controls are accessible by removing one service panel
- Removable top grille provides access to the outdoor fan motor and outdoor coil
- Compressor compartment offers additional protection from the elements and reduces operating noise
Documents
Specifications
- Adjustable:
- No
- Drain Base Height:
- 3 in
- Fits Pipe Size:
- 2-5/8 in
- IAPMO Listed:
- No